Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TCA0372AE231GAA009 https://www.bdiexpress.com/medias/MFRREXXXXXXX-TCA0032AE211GAA009-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDF8aW1hZ2UvanBlZ3xhREprTDJnellpOHhNRFkwTWpJNU1ESTNPRFF6TUM5TlJsSlNSVmhZV0ZoWVdGaGZWRU5CTURBek1rRkZNakV4UjBGQk1EQTVYek13TUhnek1EQXVhbkJufDE4ZDY2ZTg1ZDNjODY0MTI1YjlmMGE5ZjYwMzY5ZjlmZWU3NTM5MDkxYWZhM2E3MzBmODYyNDQ2NDkyOTc5ODU
27217515 AC Motor 

REGAL BRANDS REGAL BRANDS

TCA0372AE231GAA009

Description

TCA0372AE231GAA009 3PH AC MOTOR ; 50HP 1800RPM 230/460V 225S TEFC

AC Motor; 50HP; 225S Frame Size; 1785/1490 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 60" Shaft Diameter; 94.5% Efficiency Full Load

Part #

R849

BDI #
27217515

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13389.545197450001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13,389.55 / each
$ 17,131.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0722856176202
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
225S
Hertz
60
Sync RPM
1785/1490
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face
Base
No
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Current Rating 118/59 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
943.74
Long Description
AC Motor; 50HP; 225S Frame Size; 1785/1490 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face Mounted; 60" Shaft Diameter; 94.5% Efficiency Full Load
Shaft Diameter
60 Inch | 1524 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh