BALDOR-RELIANCE
BALDOR-RELIANCE
UCL3145
BALDOR-RELIANCE BALDOR-RELIANCE
Description
UCL3145 AC MOTOR ; 3-4.5HP 3450RPM 1PH 60HZ 145TZ 3540LC
AC Motor; Farm Duty; 3 | 4-1/2HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.62" Overall Length; 77.8% Efficiency Full Load
Part #
UCL3145
BDI #
130648
Details
1791.75217971
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/UCL3145/p/130648
Your Price
$ 1,791.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
27.18
EAN
0781568205273
Product Group - BDI
M04104
Horse Power
3 | 4-1/2HP
Frame Size
145TZ
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77.8
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
60
Long Description
AC Motor; Farm Duty; 3 | 4-1/2HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.62" Overall Length; 77.8% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
15.62 Inch | 396.748 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh