BALDOR-RELIANCE
BALDOR-RELIANCE
UCME1014
BALDOR-RELIANCE BALDOR-RELIANCE
Description
UCME1014 AC MOTOR ; 10-14 AIR OVERHP 3450RPM 3PH 60HZ 215Z 3
AC Motor; Farm Duty; 10 | 14HP; 215Z Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.69" Overall Length; 87.5% Efficiency Full Load
Part #
UCME1014
BDI #
130664
Details
2548.12904876
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/UCME1014/p/130664
Your Price
$ 2,548.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
56.236
EAN
0781568221754
Product Group - BDI
M04104
Horse Power
10 | 14HP
Frame Size
215Z
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
120
Long Description
AC Motor; Farm Duty; 10 | 14HP; 215Z Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.69" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
16.69 Inch | 423.926 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh