BALDOR-RELIANCE
BALDOR-RELIANCE
UCME153
BALDOR-RELIANCE BALDOR-RELIANCE
Description
UCME153 AC MOTOR ; 1.5-3HP 3450RPM 3PH 60HZ 143TYZ 3524M TE
AC Motor; Farm Duty; 1-1/2 | 3HP; 145TZ Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.37" Overall Length; 80% Efficiency Full Load
Part #
UCME153
BDI #
130665
Details
1281.2476007900002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/UCME153/p/130665
Your Price
$ 1,281.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
17.687
EAN
0781568221990
Product Group - BDI
M04104
Horse Power
1-1/2 | 3HP
Frame Size
145TZ
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
39
Long Description
AC Motor; Farm Duty; 1-1/2 | 3HP; 145TZ Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.37" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.37 Inch | 339.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh