Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UH1036 https://www.bdiexpress.com/medias/INDREXXXXXXX-23774715-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNjR8aW1hZ2UvanBlZ3xhRE0xTDJnNFl5OHhNRE00T1Rjek1EUXlOamt4TUM5SlRrUlNSVmhZV0ZoWVdGaGZNak0zTnpRM01UVmZNekF3ZURNd01DNXFjR2N8OGE2MWQ2ZTUzYmQ0NzRjYTM5NTA0YTA2ZWVkNDc4MmNmZWQyY2U5ZjM0MGEyNDg0YTgyMTU2NThjY2YwYWVjYQ
23774715 AC Motor 

CENTURY MOTORS CENTURY MOTORS

UH1036

Description

UH1036 AC MOTOR ; 1/3HP 1075RPM 115V 48FR 5.3A 60HZ

AC Motor; 0.33HP; 48Y Frame Size; 1075 Sync RPM; 115 Voltage; AC; TE Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud Mounted; 1/2" Shaft Diameter; 4" Overall Length

Part #

UH1036

BDI #
23774715

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48Y
Hertz
60
Sync RPM
1075
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TE
Frame Profile
NEMA
Mounting Method
Extended Stud
Base
No
Inch - Metric
Inch
Other Features
Current Rating 5.3 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
21
Long Description
AC Motor; 0.33HP; 48Y Frame Size; 1075 Sync RPM; 115 Voltage; AC; TE Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud Mounted; 1/2" Shaft Diameter; 4" Overall Length
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh