Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22336357 AC Motor 

CENTURY MOTORS CENTURY MOTORS

V1104BL

Description

V1104BL AC MOTOR ; 1HP 1725/1425 OPEN 56 1PH 115/208-230V

AC Motor; 1HP; 56 Frame Size; 1725/1425 Sync RPM; 115/208-230 Voltage; AC; OPEN Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6.69" Overall Length

Part #

V1104BL

BDI #
22336357

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0
EAN
0786674033468
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
1725/1425
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
OPEN
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Inch - Metric
Inch
Other Features
Current Rating 14.4/6.6 To 7.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
V1104BL
Weight / LBS
10
Long Description
AC Motor; 1HP; 56 Frame Size; 1725/1425 Sync RPM; 115/208-230 Voltage; AC; OPEN Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6.69" Overall Length
Overall Length
6.69 Inch | 169.926 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh