https://www.bdiexpress.com/medias/INDBECMOTORX-VEBM-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3NnxpbWFnZS9qcGVnfGFHUTVMMmcxWVM4eE1EYzJPVEF5TWpNeU1EWTNNQzlKVGtSQ1JVTk5UMVJQVWxoZlZrVkNUVjh6VUVoZlZFVkdRMTlEUmw4ek1EQjRNekF3TG1wd1p3fGVkYjJkMzJkMTY4NWY5OGIyZjE0NjRmZjMwMGU3Yjg0NzAxMzdlMDhjMDJjZDBlZTVkNjAxZTEyZjdkZjhmZGI
BALDOR-RELIANCE
BALDOR-RELIANCE
VEBM3710T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEBM3710T BRAKE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 3738M TEFC
AC Motor; Brake; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 27.95" Overall Length; 91.7% Efficiency Full Load
Part #
VEBM3710T
BDI #
130787
Details
7064.302572330001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEBM3710T/p/130787
Your Price
$ 7,064.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
77.92
EAN
0781568407806
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
126
Long Description
AC Motor; Brake; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 27.95" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
27.95 Inch | 709.93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh