Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VEBNM3546-D https://www.bdiexpress.com/medias/INDBALMOTORX-VEBTD-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NzZ8aW1hZ2UvanBlZ3xhREUzTDJnelpTODVPREF4T1RZeE5UQTBOems0TDBsT1JFSkJURTFQVkU5U1dGOVdSVUpVUkY4elVFaGZWRVZHUTE4ek1EQjRNekF3TG1wd1p3fGI2YTY4MWM1MWIzNTVlM2U0MDRhZmFiZDI2OGVmYWM1NjI5YjVmMmQ5M2U3NjFjODYzZDRkNDcxMzM3MTJiZTE
21433361 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

VEBNM3546-D

Description

VEBNM3546-D BRAKE AC MOTOR ; 1HP 1745RPM 3PH 60HZ 56C 3524M TENV F3 B

AC Motor; Brake; 1HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.96" Overall Length; 85.5% Efficiency Full Load

Part #

VEBNM3546-D

BDI #
21433361

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2510.14597455 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,510.15 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101102
Weight / Kilogram
23.1
EAN
0781568816097
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.baldor.com
Weight / LBS
51
Long Description
AC Motor; Brake; 1HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.96" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
15.96 Inch | 405.384 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh