https://www.bdiexpress.com/medias/INDBECMOTORX-VECP-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMnxpbWFnZS9qcGVnfGFEQXdMMmhqT0M4eE1EYzJPRFUxT0RneE56TXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlZrVkRVRjh6VUVoZlZFVkdRMTlEUmw4ek1EQjRNekF3TG1wd1p3fGY5YWZlYzRlZTZhYmQ2Nzc0MmQxNWE2NDQwMDUwMzhlN2YzZDU3NjRkMzA0OGEyYzUwYWQ4M2I0YzEwNGVmZjM
BALDOR-RELIANCE
BALDOR-RELIANCE
VECP3663T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VECP3663T-4 GENERAL PURPOSE AC MOTOR ; 5HP 3500RPM 3PH 60HZ 184TC 0634M TEFC F1
AC Motor; General Purpose; 5HP; 184TC Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.98" Overall Length; 89.5% Efficiency Full Load
Part #
VECP3663T-4
BDI #
130812
Details
2919.2474837900004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VECP3663T-4/p/130812
Your Price
$ 2,919.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
50.28
EAN
0781568400845
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184TC
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
112
Long Description
AC Motor; General Purpose; 5HP; 184TC Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.98" Overall Length; 89.5% Efficiency Full Load
Overall Length
16.98 Inch | 431.292 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh