https://www.bdiexpress.com/medias/INDBECMOTORX-VECP-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzMnxpbWFnZS9qcGVnfGFEQXdMMmhqT0M4eE1EYzJPRFUxT0RneE56TXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlZrVkRVRjh6VUVoZlZFVkdRMTlEUmw4ek1EQjRNekF3TG1wd1p3fGY5YWZlYzRlZTZhYmQ2Nzc0MmQxNWE2NDQwMDUwMzhlN2YzZDU3NjRkMzA0OGEyYzUwYWQ4M2I0YzEwNGVmZjM
BALDOR-RELIANCE
BALDOR-RELIANCE
VECP3771T-4
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VECP3771T-4 GENERAL PURPOSE AC MOTOR ; 10HP 3500RPM 3PH 60HZ 215TC 0742M TEFC F
AC Motor; General Purpose; 10HP; 215TC Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 20.06" Overall Length; 91.7% Efficiency Full Load
Part #
VECP3771T-4
BDI #
130822
Details
4140.682781160001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VECP3771T-4/p/130822
Your Price
$ 4,140.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
92.063
EAN
0781568400890
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215TC
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
203
Long Description
AC Motor; General Purpose; 10HP; 215TC Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 20.06" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
20.06 Inch | 509.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh