BALDOR-RELIANCE
BALDOR-RELIANCE
VEJMM3554T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEJMM3554T CLOSE-COUPLED PUMP MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145JM 3526M TEFC
AC Motor; Pump; 1-1/2HP; 145JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 16.31" Overall Length; 88.5% Efficiency Full Load
Part #
VEJMM3554T
BDI #
130855
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1231.95683508
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEJMM3554T/p/130855
Your Price
$ 1,231.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
20.39
EAN
0781568670743
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145JM
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
43
Long Description
AC Motor; Pump; 1-1/2HP; 145JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 16.31" Overall Length; 88.5% Efficiency Full Load
Overall Length
16.31 Inch | 414.274 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh