BALDOR-RELIANCE
BALDOR-RELIANCE
VEM3542
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1750RPM 3PH 60HZ 56C 3516M TEFC F1
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.24" Overall Length; 82.5% Efficiency Full Load
Part #
VEM3542
BDI #
130864
Details
1107.74453626
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEM3542/p/130864
Your Price
$ 1,107.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.86
EAN
0781568414309
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; General Purpose; 3/4HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.24" Overall Length; 82.5% Efficiency Full Load
Overall Length
12.24 Inch | 310.896 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh