https://www.bdiexpress.com/medias/INDBALMOTORX-VEM-3-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIzODR8aW1hZ2UvanBlZ3xhR0UwTDJnMU5TOHhNREk1TXpRM05EYzFORFU1TUM5SlRrUkNRVXhOVDFSUFVsaGZWa1ZOWHpOZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3wxMDJlMGQ1NjFjNTA2MGZlODkxZGVmZDE1OTAzYjc0NDAyZmM2ZGE3ZWRjZjUyOThmZmNjOTZlOTEwYjdjMGRl
BALDOR-RELIANCE
BALDOR-RELIANCE
VEM3559
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM3559 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 3PH 60HZ 56C 3532M TEFC F1
AC Motor; General Purpose; 3HP; 56C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.01" Overall Length; 86.5% Efficiency Full Load
Part #
VEM3559
BDI #
21433370
Details
1519.4306607000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEM3559/p/21433370
Your Price
$ 1,519.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
22.676
EAN
0781568820636
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
50
Long Description
AC Motor; General Purpose; 3HP; 56C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.01" Overall Length; 86.5% Efficiency Full Load
Overall Length
14.01 Inch | 355.854 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh