https://www.bdiexpress.com/medias/INDBALMOTORX-VEM1-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIzODR8aW1hZ2UvanBlZ3xhR0prTDJobU1TODVPREF4T1RVMk9EZzBOVEV3TDBsT1JFSkJURTFQVkU5U1dGOVdSVTB4WHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5Cbnw1MTgxZWIxOTdhYTRlODdlMWQ5ZmU1MWM4Y2E0YjhjNDU0YTA4NThiNDVkM2I3NTA5ZDI0NDg2NzAwZDdmM2U0
BALDOR-RELIANCE
BALDOR-RELIANCE
VEM3611
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM3611 GENERAL PURPOSE MOTOR ; 3HP 1760RPM 3PH 60HZ 184C 3632M TEFC F1
AC Motor; General Purpose; 3HP; 184C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.68" Overall Length; 89.5% Efficiency Full Load
Part #
VEM3611
BDI #
21433374
Details
2523.4782812900003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEM3611/p/21433374
Your Price
$ 2,523.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
31.746
EAN
0781568783894
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
184C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
70
Long Description
AC Motor; General Purpose; 3HP; 184C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.68" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
15.68 Inch | 398.272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh