https://www.bdiexpress.com/medias/INDBECMOTORX-VEM-3PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NnxpbWFnZS9qcGVnfGFESXhMMmd6WXk4eE1EYzJPREk1TlRrMU1qUXhOQzlKVGtSQ1JVTk5UMVJQVWxoZlZrVk5Yek5RU0Y5VVJVWkRYME5HWHpNd01IZ3pNREF1YW5CbnxkODVjNmJhM2FjYjc0ZjBmZTExOTUxN2M3NmUwNjRmZTkzOWYxM2RjNDYxNjEwN2E0NDMzMmRjNTZiYTg5MDdi
BALDOR-RELIANCE
BALDOR-RELIANCE
VEM3665T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM3665T GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 1800RPM 208-230/460VAC
AC Motor; General Purpose; 5HP; 184TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16" Overall Length; 90.2% Efficiency Full Load
Part #
VEM3665T
BDI #
130896
Details
2116.91831033
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEM3665T/p/130896
Your Price
$ 2,116.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
49.433
EAN
0781568154151
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
112
Long Description
AC Motor; General Purpose; 5HP; 184TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh