Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VESWDM3546 https://www.bdiexpress.com/medias/INDBECMOTORX-VESWD-3PH-TENV-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg4M3xpbWFnZS9qcGVnfGFHSTRMMmd4TlM4eE1EYzJPVFl3TXpJNU56TXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlZrVlRWMFJmTTFCSVgxUkZUbFpmUTBaZk16QXdlRE13TUM1cWNHY3xkM2NlMGE5MTg4ZjNlMWJkMGNhOTVlNjQ2NTJkYTRiMWFhOTY5NDI0MmE4Y2I3YWRkMDVmZWQ4MjUzYzA4Zjll
130923 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

VESWDM3546

Description

VESWDM3546 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC 60HZ

AC Motor; Pressure Washer; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.07" Overall Length; 85.5% Efficiency Full Load

Part #

VESWDM3546

BDI #
130923

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1851.0475600900002 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,851.05 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
17.67
EAN
0781568503447
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
39
Long Description
AC Motor; Pressure Washer; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.07" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.07 Inch | 306.578 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh