https://www.bdiexpress.com/medias/INDBALMOTORX-VEU-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0ODV8aW1hZ2UvanBlZ3xhR0l5TDJnME55ODVPREF4T1RVNU56TTFNekkyTDBsT1JFSkJURTFQVkU5U1dGOVdSVlZmTTFCSVgxUkZSa05mTXpBd2VETXdNQzVxY0djfDlhODhlMTI4YTNkMTIyOThjM2RlZTI4NDBiMDc3MzdkNDY1MmQ4NzJiZWZhMjZhODQyYmMxMzkwMjg1NDc4YzQ
BALDOR-RELIANCE
BALDOR-RELIANCE
VEUHM3546T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEUHM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 143TC 3519M
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.29" Overall Length; 85.5% Efficiency Full Load
Part #
VEUHM3546T
BDI #
130930
Details
1142.65837992
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEUHM3546T/p/130930
Your Price
$ 1,142.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.21
EAN
0781568503713
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
85.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.29" Overall Length; 85.5% Efficiency Full Load
Overall Length
13.29 Inch | 337.566 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh