https://www.bdiexpress.com/medias/INDBALMOTORX-VEUH-T-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0ODV8aW1hZ2UvanBlZ3xhRFUwTDJnek15ODVPREF4T1RVNU1UUTFOVEF5TDBsT1JFSkJURTFQVkU5U1dGOVdSVlZJWDFSZk0xQklYMVJGUmtOZk16QXdlRE13TUM1cWNHY3w1ODI1YjEyOGQ2ZjdjNmNkNTU2NDU0NDUyZDQ2ZmQ3NjM2ODQ0ZTExNThjODU0NmExNjdhMjY3NzY3ZTFkNjNl
BALDOR-RELIANCE
BALDOR-RELIANCE
VEUHM3554T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEUHM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 145TC 3526M
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.29" Overall Length; 86.5% Efficiency Full Load
Part #
VEUHM3554T
BDI #
130933
Details
1193.9737608700002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEUHM3554T/p/130933
Your Price
$ 1,193.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.48
EAN
0781568503720
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
43
Long Description
AC Motor; General Purpose; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.29" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.29 Inch | 337.566 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh