BALDOR-RELIANCE
BALDOR-RELIANCE
VEWDM3710T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEWDM3710T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 1800RPM 230/460VAC
AC Motor; Pressure Washer; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 19.78" Overall Length; 91.7% Efficiency Full Load
Part #
VEWDM3710T
BDI #
130953
Details
3877.6012614900005
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEWDM3710T/p/130953
Your Price
$ 3,877.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
54.875
EAN
0781568457658
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Washdown Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
122
Long Description
AC Motor; Pressure Washer; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 19.78" Overall Length; 91.7% Efficiency Full Load
Overall Length
19.78 Inch | 502.412 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh