BALDOR-RELIANCE
BALDOR-RELIANCE
VHECP3771T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VHECP3771T SOLID SHAFT PUMP MOTOR ; 10HP 3500RPM 3PH 60HZ 215HP 0742M TEFC F
AC Motor; Pump; 10HP; 215HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 22.33" Overall Length; 91.7% Efficiency Full Load
Part #
VHECP3771T
BDI #
130974
Details
6423.414925800001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VHECP3771T/p/130974
Your Price
$ 6,423.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
92.063
EAN
0781568397190
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215HP
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
203
Long Description
AC Motor; Pump; 10HP; 215HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 22.33" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
22.33 Inch | 567.182 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh