BALDOR-RELIANCE
BALDOR-RELIANCE
VHECP4109T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VHECP4109T SOLID SHAFT PUMP MOTOR ; 40HP 3540RPM 3PH 60HZ 324HP 1240M TEFC F
AC Motor; Pump; 40HP; 324HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 34.72" Overall Length; 93.6% Efficiency Full Load
Part #
VHECP4109T
BDI #
130739
Details
16134.815770590001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VHECP4109T/p/130739
Your Price
$ 16,134.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
263.492
EAN
0781568396728
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
324HP
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
612
Long Description
AC Motor; Pump; 40HP; 324HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 34.72" Overall Length; 93.6% Efficiency Full Load
Overall Length
34.72 Inch | 881.888 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh