BALDOR-RELIANCE
BALDOR-RELIANCE
VHECP4310T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VHECP4310T SOLID SHAFT PUMP MOTOR ; 60HP 3550RPM 3PH 60HZ 364HP 1452M TEFC F
AC Motor; Pump; 60HP; 364HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 38.04" Overall Length; 94.1% Efficiency Full Load
Part #
VHECP4310T
BDI #
130743
Details
22711.97222387
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VHECP4310T/p/130743
Your Price
$ 22,711.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
434.921
EAN
0781568397411
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
364HP
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
881
Long Description
AC Motor; Pump; 60HP; 364HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 38.04" Overall Length; 94.1% Efficiency Full Load
Overall Length
38.04 Inch | 966.216 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh