https://www.bdiexpress.com/medias/INDBECMOTORX-VL-1PH-TEFC-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNHxpbWFnZS9qcGVnfGFETmpMMmcyTnk4eE1EYzJPRE0xTURnek9EZ3hOQzlKVGtSQ1JVTk5UMVJQVWxoZlZreGZNVkJJWDFSRlJrTmZRMFpmTXpBd2VETXdNQzVxY0djfDE5OTFkMmQzZWM2ZTIwYmU2ODY4MTM4MzMzMjNhYTQ4N2U5ZWVlN2VlYzYwY2ZhMzIwYTg3NTQ1ZDQxNjE0NWI
BALDOR-RELIANCE
BALDOR-RELIANCE
VL3515
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VL3515 GENERAL PURPOSE AC MOTOR ; 2HP 56C FRM 3600RPM 115/230VAC
AC Motor; General Purpose; 2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.12" Overall Length; 74% Efficiency Full Load
Part #
VL3515
BDI #
131071
Details
1480.7906634600001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VL3515/p/131071
Your Price
$ 1,480.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
22.676
EAN
0781568109175
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
51
Long Description
AC Motor; General Purpose; 2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.12" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.12 Inch | 358.648 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh