BALDOR-RELIANCE
BALDOR-RELIANCE
VL3605
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VL3605 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 184C 3628L TEFC F1
AC Motor; General Purpose; 2HP; 184C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.68" Overall Length; 75.5% Efficiency Full Load
Part #
VL3605
BDI #
131074
Details
2625.1075048000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VL3605/p/131074
Your Price
$ 2,625.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
28.99
EAN
0781568109205
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
184C
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
62
Long Description
AC Motor; General Purpose; 2HP; 184C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 15.68" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
15.68 Inch | 398.272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh