BALDOR-RELIANCE
BALDOR-RELIANCE
VLCP3769T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VLCP3769T ; 7.5HP 3500RPM 3PH 60HZ
AC Motor; Pump; 7-1/2HP; 213LP Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 22.33" Overall Length; 84% Efficiency Full Load
Part #
VLCP3769T
BDI #
131099
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VLCP3769T/p/131099
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
76.272
EAN
0781568154502
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
213LP
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
190
Long Description
AC Motor; Pump; 7-1/2HP; 213LP Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 22.33" Overall Length; 84% Efficiency Full Load
Overall Length
22.33 Inch | 567.182 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh