https://www.bdiexpress.com/medias/INDBECMOTORX-VWDM-3PH-TENV-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3OHxpbWFnZS9qcGVnfGFEZGlMMmcwTXk4eE1EYzJPRFV6TURZek5qZ3pNQzlKVGtSQ1JVTk5UMVJQVWxoZlZsZEVUVjh6VUVoZlZFVk9WbDlEUmw4ek1EQjRNekF3TG1wd1p3fDY1MDg0YzZlMDcwOTA4Y2FkMWRiYjBiMGIwZTRhYjY5NWQ4ZWM4NTYyZGJmM2RjZjBmMzZkZjY4NmM4YzNiNjY
BALDOR-RELIANCE
BALDOR-RELIANCE
VWDM3538
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VWDM3538 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ
AC Motor; Pressure Washer; 1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.06" Overall Length; 75.5% Efficiency Full Load
Part #
VWDM3538
BDI #
132000
Details
1097.47069084
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VWDM3538/p/132000
Your Price
$ 1,097.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
13.152
EAN
0781568108765
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
AC Motor; Pressure Washer; 1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.06" Overall Length; 75.5% Efficiency Full Load
Overall Length
11.06 Inch | 280.924 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh