MARATHON MOTORS
MARATHON MOTORS
X235 ; 056T11D5209
MARATHON MOTORS MARATHON MOTORS
Description
X235 ; 056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200-230/460V
AC Motor; 1HP; 56 Frame Size; 1140 Sync RPM; 200-230/460 Voltage; AC; DPAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 78.1% Efficiency Full Load
Part #
X235
BDI #
22326528
Details
959.3768545500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/X235-;-056T11D5209/p/22326528
Your Price
$ 959.38 / each
$ 1,252.00 / each BDIExpress
$ 1,252.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
16.308
EAN
0722856041975
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
1140
Voltage
200-230/460
Current
AC
Phase
Three Phase
Enclosure
DPAO
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base
No
Efficiency Full Load
78.1
Inch - Metric
Inch
Other Features
Current Rating 6.6 To 6/3 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T11D5209
Weight / LBS
36
Long Description
AC Motor; 1HP; 56 Frame Size; 1140 Sync RPM; 200-230/460 Voltage; AC; DPAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 78.1% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh