MARATHON MOTORS
MARATHON MOTORS
X466 ; 048A17T86
MARATHON MOTORS MARATHON MOTORS
Description
X466 ; 048A17T86 CONDENSER FAN MOTOR ; 1/3HP 1625RPM TENV 48Y 1/60/208-230V
AC Motor; 0.33HP; 48Y Frame Size; 1625 Sync RPM; 208-230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 4-1/2" Overall Length; 70.8% Efficiency Full Load
Part #
X466
BDI #
22325717
Details
355.54612845
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/X466-;-048A17T86/p/22325717
Your Price
$ 355.55 / each
$ 464.00 / each BDIExpress
$ 464.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
6.795
EAN
0722856037978
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48Y
Hertz
60
Sync RPM
1625
Voltage
208-230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Extended Stud | Round Frame
Base
No
Efficiency Full Load
70.8
Inch - Metric
Inch
Other Features
Current Rating 2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048A17T86
Weight / LBS
15
Long Description
AC Motor; 0.33HP; 48Y Frame Size; 1625 Sync RPM; 208-230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 4-1/2" Overall Length; 70.8% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh