REGAL BRANDS
REGAL BRANDS
X503-P ; 056T11O15570
REGAL BRANDS REGAL BRANDS
Description
X503-P ; 056T11O15570 COND FAN MOTOR ; 1.5HP 1200RPM OPAO 56Y 3/60/200-230/460V
AC Motor; 1-1/2HP; 56Z Frame Size; 1140/950 Sync RPM; 200-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 8.66" Overall Length; 78.5% Efficiency Full Load
Part #
X503-P
BDI #
22326570
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1374.6922095
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/X503-P-;-056T11O15570/p/22326570
Your Price
$ 1,374.69 / each
$ 1,794.00 / each BDIExpress
$ 1,794.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.855
EAN
0722856065759
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56Z
Hertz
60
Sync RPM
1140/950
Voltage
200-230/460
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base
No
Efficiency Full Load
78.5
Inch - Metric
Inch
Other Features
Current Rating 5.5 To 5.4/2.7 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T11O15570
Weight / LBS
35
Long Description
AC Motor; 1-1/2HP; 56Z Frame Size; 1140/950 Sync RPM; 200-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 8.66" Overall Length; 78.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.66 Inch | 219.964 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh