LEESON
LEESON
X532 ; 056T11O11001
LEESON LEESON
Description
X532 ; 056T11O11001 CONDENSER FAN MOTOR ; 1/3HP 1140RPM OPEN 56Z 3/60/208-230/460V
AC Motor; 0.33HP; 56Z Frame Size; 1140/950 Sync RPM; 208-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.62" Overall Length; 72% Efficiency Full Load
Part #
X532
BDI #
22326558
Details
745.5861005900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/X532-;-056T11O11001/p/22326558
Your Price
$ 745.59 / each
$ 973.00 / each BDIExpress
$ 973.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
9.966
EAN
0722856038265
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56Z
Hertz
60
Sync RPM
1140/950
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 1.8 To 1.8/0.9 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T11O11001
Weight / LBS
22
Long Description
AC Motor; 0.33HP; 56Z Frame Size; 1140/950 Sync RPM; 208-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.62" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.62 Inch | 168.148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh