LEESON
LEESON
Y501 ; 056H17T2012
LEESON LEESON
Description
Y501 ; 056H17T2012 INVERTER DUTY MOTOR ; 1/4HP 1800RPM TENV 56C 3/60/230V
AC Motor; 1/4HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 72% Efficiency Full Load
Part #
Y501
BDI #
22326456
Details
520.29380899
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/Y501-;-056H17T2012/p/22326456
Your Price
$ 520.29 / each
$ 679.00 / each BDIExpress
$ 679.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.248
EAN
0722856024381
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056H17T2012
Weight / LBS
16
Long Description
AC Motor; 1/4HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh