LEESON
LEESON
Y605 ; 056H17T2021
LEESON LEESON
Description
Y605 ; 056H17T2021 INVERTER DUTY MOTOR ; 1/8HP 1800RPM TENV 56C 3/60/230V
AC Motor; 0.13HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 5-1/2" Overall Length; 65.5% Efficiency Full Load
Part #
Y605
BDI #
22326470
Details
483.51688854
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/Y605-;-056H17T2021/p/22326470
Your Price
$ 483.52 / each
$ 631.00 / each BDIExpress
$ 631.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
8.154
EAN
0722856024497
Product Group - BDI
M04104
Horse Power
0.13HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
65.5
Inch - Metric
Inch
Other Features
Current Rating 0.66 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056H17T2021
Weight / LBS
18
Long Description
AC Motor; 0.13HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 5-1/2" Overall Length; 65.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh