BALDOR-RELIANCE
BALDOR-RELIANCE
ZDM3661T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ZDM3661T VECTOR DUTY AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEBC F1
AC Motor; General Purpose; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 21.71" Overall Length; 89.5% Efficiency Full Load
Part #
ZDM3661T
BDI #
132144
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
7274.205634260001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/ZDM3661T/p/132144
Your Price
$ 7,274.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
50.74
EAN
0781568156360
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Vector Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
106
Long Description
AC Motor; General Purpose; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 21.71" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
21.71 Inch | 551.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh