Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZDWNM22937T https://www.bdiexpress.com/medias/INDBECMOTORX-ZDWNM-3PH-TENV-CFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk1M3xpbWFnZS9qcGVnfGFHSXdMMmc0Tnk4eE1EYzJPRGd3TXpVeU9EY3pOQzlKVGtSQ1JVTk5UMVJQVWxoZldrUlhUazFmTTFCSVgxUkZUbFpmUTBaVVh6TXdNSGd6TURBdWFuQm58YzYxYjQ1Nzg5M2ViMzFhMzQyMDZhOWVkMWI1NzAwZGE3Y2VlMmJkM2QwNTJmYjVkY2VlMzBlZTEyNDgzNWIxYw
132229 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

ZDWNM22937T

Description

ZDWNM22937T VECTOR DUTY AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 254TC 3948M TENV

AC Motor; Pressure Washer; 7-1/2HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.92" Overall Length; 91% Efficiency Full Load

Part #

ZDWNM22937T

BDI #
132229

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9580.597777210001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,580.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
113.25
EAN
0781568200315
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
254TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Washdown Duty or Vector Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
240
Long Description
AC Motor; Pressure Washer; 7-1/2HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.92" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
23.92 Inch | 607.568 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh