LEESON
LEESON
B300 ; 048S17D2052
LEESON LEESON
Description
B300 ; 048S17D2052 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V
AC Motor; 0.17HP; 48Y Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 55% Efficiency Full Load
Part #
B300
BDI #
22325801

Details
307.9906
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/B300-;-048S17D2052/p/22325801
Your Price
$ 307.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
5.9
EAN
0722856039330
Product Group - BDI
M04104
Horse Power
0.17HP
Frame Size
48Y
Hertz
60
Sync RPM
1725
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
No
Efficiency Full Load
55
Inch - Metric
Inch
Other Features
Current Rating 3.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048S17D2052
Weight / LBS
13
Long Description
AC Motor; 0.17HP; 48Y Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 55% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh