https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000121638-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5OHxpbWFnZS9qcGVnfGFHRTNMMmd6TkM4eE1Ea3hOVEUxTVRNME56YzBNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXhOak00WHpNd01IZ3pNREF1YW5CbnxhMDM4ZDFjMGU0ZmU4OWE1NjcwMGYwMDQyMWUyOWY4YjNhN2FhZGZjMWZjNGZkYzIxNDJjNzRmNDU3MmEyNDUy
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000121638-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5OHxpbWFnZS9qcGVnfGFHRTNMMmd6TkM4eE1Ea3hOVEUxTVRNME56YzBNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXhOak00WHpNd01IZ3pNREF1YW5CbnxhMDM4ZDFjMGU0ZmU4OWE1NjcwMGYwMDQyMWUyOWY4YjNhN2FhZGZjMWZjNGZkYzIxNDJjNzRmNDU3MmEyNDUy
BALDOR-RELIANCE
BALDOR-RELIANCE
L1313-50
BALDOR-RELIANCE BALDOR-RELIANCE
Description
L1313-50 GENERAL PURPOSE AC MOTOR ; 1.5HP 2850RPM 1PH 50HZ 56 3528L OPEN F1
AC Motor; General Purpose; 1-1/2HP; 56 Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.07" Overall Length; 68% Efficiency Full Load
Part #
L1313-50
BDI #
129383
Details
1211.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Single-Phase-AC-Motors/L1313-50/p/129383
Your Price
$ 1,211.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.501
EAN
0781568119884
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56
Hertz
50
Sync RPM
3000
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
Single Phase AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L1313-50
Weight / LBS
40
Long Description
AC Motor; General Purpose; 1-1/2HP; 56 Frame Size; 3000 Sync RPM; 110/220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.07" Overall Length; 68% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.07 Inch | 306.578 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

