BALDOR-RELIANCE
BALDOR-RELIANCE
33-2267Z191
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2267Z191 DC MOTOR ; .5/.37KWHP 2500 1/MINRPM DC 48CZ 3313P T
DC Motor; 0.67 | 0.496HP; 48CZ Frame Size; 2500 Sync RPM; 110V Voltage; TENV Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 0.52" Shaft Diameter; 9.19" Overall Length
Part #
33-2267Z191
BDI #
20106271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2267Z191/p/20106271
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
7.71
Product Group - BDI
M04104
Horse Power
0.67 | 0.496HP
Frame Size
48CZ
Sync RPM
2500
Voltage
110
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
17
Long Description
DC Motor; 0.67 | 0.496HP; 48CZ Frame Size; 2500 Sync RPM; 110V Voltage; TENV Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 0.52" Shaft Diameter; 9.19" Overall Length
Shaft Diameter
0.52 Inch | 13.208 Millimeter
Overall Length
9.19 Inch | 233.426 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh