BALDOR-RELIANCE
BALDOR-RELIANCE
33-2274Z118
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2274Z118 ; .25HP 1750RPM DC 48C 3320P TENV F1 N
DC Motor; 1/4HP; 48C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1/2" Shaft Diameter; 11.88" Overall Length
Part #
33-2274Z118
BDI #
20176574
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2274Z118/p/20176574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
22
Long Description
DC Motor; 1/4HP; 48C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1/2" Shaft Diameter; 11.88" Overall Length
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
11.88 Inch | 301.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh