BALDOR-RELIANCE
BALDOR-RELIANCE
33-2306Z186G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2306Z186G1 ; POR 2HP 4000RPM DC 56YZ 3320P OPFC F3 N
DC Motor; 2HP; 56YZ Frame Size; 4000 Sync RPM; 90V Voltage; OPFC Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 0.63" Shaft Diameter; 13.07" Overall Length
Part #
33-2306Z186G1
BDI #
20106287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2306Z186G1/p/20106287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56YZ
Sync RPM
4000
Voltage
90
Current
DC
Enclosure
OPFC
Frame Profile
NEMA
Mounting Method
F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
22
Long Description
DC Motor; 2HP; 56YZ Frame Size; 4000 Sync RPM; 90V Voltage; OPFC Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 0.63" Shaft Diameter; 13.07" Overall Length
Shaft Diameter
0.63 Inch | 16.002 Millimeter
Overall Length
13.07 Inch | 331.978 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh