https://www.bdiexpress.com/medias/INDBECMOTORX-332328-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDh8aW1hZ2UvanBlZ3xhRGszTDJobFppOHhNRFkxTVRRME5ESTRNVE0zTkM5SlRrUkNSVU5OVDFSUFVsaGZNek15TXpJNFgxUkZUbFpmTXpBd2VETXdNQzVxY0djfGRiYTVkNzliZWNlZTM0YTA4ZjYwNWNkY2RhZTBkZjI2NDVkNTRiODY2MzhiYmY1N2MyYzA4MDljMjg2NTNiYTU
BALDOR-RELIANCE
BALDOR-RELIANCE
33-2328Z131
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2328Z131 DC MOTOR ; .33HP 1750RPM DC 42CZ 3327P TENV F1 N
DC Motor; 0.33HP; 42CZ Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 0.393" Shaft Diameter; 12.56" Overall Length
Part #
33-2328Z131
BDI #
20106302
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2328Z131/p/20106302
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
11.338
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
42CZ
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
DC Motor; 0.33HP; 42CZ Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 0.393" Shaft Diameter; 12.56" Overall Length
Shaft Diameter
0.393 Inch | 9.982 Millimeter
Overall Length
12.56 Inch | 319.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh