BALDOR-RELIANCE
BALDOR-RELIANCE
33-2483Z102G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2483Z102G1 ; .33HP 1750RPM DC 56CZ 3327P TEFC F1 N
DC Motor; 0.33HP; 56CZ Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.81" Overall Length
Part #
33-2483Z102G1
BDI #
20176610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2483Z102G1/p/20176610
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56CZ
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Long Description
DC Motor; 0.33HP; 56CZ Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.81" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
15.81 Inch | 401.574 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh