BALDOR-RELIANCE
BALDOR-RELIANCE
33-2485Z275
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2485Z275 ; 1.5HP 3600RPM DC 56YZ 3327P OPFC F1 N
DC Motor; 1-1/2HP; 56YZ Frame Size; 3600 Sync RPM; 220V Voltage; OPFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 0.748" Shaft Diameter; 3-1/4" Base to Center Height; 12.9" Overall Length
Part #
33-2485Z275
BDI #
20106405
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2485Z275/p/20106405
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56YZ
Sync RPM
3600
Voltage
220
Current
DC
Enclosure
OPFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
31
Long Description
DC Motor; 1-1/2HP; 56YZ Frame Size; 3600 Sync RPM; 220V Voltage; OPFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 0.748" Shaft Diameter; 3-1/4" Base to Center Height; 12.9" Overall Length
Shaft Diameter
0.748 Inch | 18.999 Millimeter
Overall Length
12.9 Inch | 327.66 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh