BALDOR-RELIANCE
BALDOR-RELIANCE
34-6173Z216G2
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6173Z216G2 ; .373 KW 3000RPM DC MOTOR
DC Motor; 0.373HP; D71D Frame Size; 3000 Sync RPM; 24V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B35 Face Mounting; Base; 0.551" Shaft Diameter; 3" Base to Center Height; 13.15" Overall Length
Part #
34-6173Z216G2
BDI #
21779951
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6173Z216G2/p/21779951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
14.512
Product Group - BDI
M04104
Horse Power
0.373HP
Frame Size
D71D
Sync RPM
3000
Voltage
24
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid | B35 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
32
Long Description
DC Motor; 0.373HP; D71D Frame Size; 3000 Sync RPM; 24V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B35 Face Mounting; Base; 0.551" Shaft Diameter; 3" Base to Center Height; 13.15" Overall Length
Overall Length
13.15 Inch | 334.01 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Shaft Diameter
0.551 Inch | 13.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh