BALDOR-RELIANCE
BALDOR-RELIANCE
34-6242Z172
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6242Z172 ; .5HP 2000RPM DC D71C 3420P TEFC B34 N
DC Motor; 1/2HP; D71C Frame Size; 2000 Sync RPM; 24V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B34 Face Mounting; Base; 0.551" Shaft Diameter; 3" Base to Center Height; 13.77" Overall Length
Part #
34-6242Z172
BDI #
20107551
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6242Z172/p/20107551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D71C
Sync RPM
2000
Voltage
24
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid | B34 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
37
Long Description
DC Motor; 1/2HP; D71C Frame Size; 2000 Sync RPM; 24V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B34 Face Mounting; Base; 0.551" Shaft Diameter; 3" Base to Center Height; 13.77" Overall Length
Overall Length
13.77 Inch | 349.758 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Shaft Diameter
0.551 Inch | 13.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh