Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 34-6544-3662G1
20107787 DC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

34-6544-3662G1

Description

34-6544-3662G1 DC MOTOR ; .56KWHP 1750RPM DC D80C 3428P TEFC F1 N

DC Motor; 3-3/4HP; D80C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | F1 Face Mounting; Base; 0.748" Shaft Diameter; 3-1/2" Base to Center Height; 13-1/2" Overall Length

Part #

34-6544-3662G1

BDI #
20107787

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
18.594
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
D80C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
41
Long Description
DC Motor; 3-3/4HP; D80C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | F1 Face Mounting; Base; 0.748" Shaft Diameter; 3-1/2" Base to Center Height; 13-1/2" Overall Length
Overall Length
13.5 Inch | 342.9 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.748 Inch | 18.999 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh