BALDOR-RELIANCE
BALDOR-RELIANCE
34-6860-3865G2
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6860-3865G2 ; POR 1HP 1750RPM DC 3435P TENV F1 BRAKE
DC Motor; 1HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center Height; 17.89" Overall Length
Part #
34-6860-3865G2
BDI #
20107973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6860-3865G2/p/20107973
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56CZ
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
53
Long Description
DC Motor; 1HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center Height; 17.89" Overall Length
Overall Length
17.89 Inch | 454.406 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh