BALDOR-RELIANCE
BALDOR-RELIANCE
34-7107Z632
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7107Z632 ; .5HP 1750RPM DC 56C 3428D OPEN F1 N
DC Motor; Shunt Wound; 1/2HP; 56C Frame Size; 1750 Sync RPM; 75V Voltage; OPEN Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 13.87" Overall Length
Part #
34-7107Z632
BDI #
20108356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7107Z632/p/20108356
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Sync RPM
1750
Voltage
75
Current
DC
Enclosure
OPEN
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
DC Motor; Shunt Wound; 1/2HP; 56C Frame Size; 1750 Sync RPM; 75V Voltage; OPEN Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 13.87" Overall Length
Overall Length
13.87 Inch | 352.298 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh