BALDOR-RELIANCE
BALDOR-RELIANCE
34-7544Z718G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7544Z718G1 DC MOTOR ; 1.25HP 2500RPM DC 56C 3432P TENV F1 N
DC Motor; 1-1/4HP; 56C Frame Size; 2500 Sync RPM; 24V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-3/8" Base to Center Height; 14.78" Overall Length
Part #
34-7544Z718G1
BDI #
20108983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7544Z718G1/p/20108983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
19.501
Product Group - BDI
M04104
Horse Power
1-1/4HP
Frame Size
56C
Sync RPM
2500
Voltage
24
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
43
Long Description
DC Motor; 1-1/4HP; 56C Frame Size; 2500 Sync RPM; 24V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-3/8" Base to Center Height; 14.78" Overall Length
Base to Center Height
3.375 Inch | 85.725 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.78 Inch | 375.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh