BALDOR-RELIANCE
BALDOR-RELIANCE
34-7626Z732
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7626Z732 ; 1HP 2900RPM DC 56J 3438P TEFC F3 N
DC Motor; 1HP; 56J Frame Size; 2900 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 5/8" Shaft Diameter; 15.45" Overall Length
Part #
34-7626Z732
BDI #
20109056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7626Z732/p/20109056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56J
Sync RPM
2900
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
29
Long Description
DC Motor; 1HP; 56J Frame Size; 2900 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 5/8" Shaft Diameter; 15.45" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
15.45 Inch | 392.43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh