BALDOR-RELIANCE
BALDOR-RELIANCE
B1245616
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B1245616 ; POR 25HP 850RPM MOTOR
DC Motor; Shunt Wound; 25HP; MC2512ATZ Frame Size; 850 Sync RPM; 500V Voltage; DP Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2.124" Shaft Diameter; 33.44" Overall Length
Part #
B1245616
BDI #
21794968
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B1245616/p/21794968
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
280.272
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
MC2512ATZ
Sync RPM
850
Voltage
500
Current
DC
Enclosure
DP
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
618
Long Description
DC Motor; Shunt Wound; 25HP; MC2512ATZ Frame Size; 850 Sync RPM; 500V Voltage; DP Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2.124" Shaft Diameter; 33.44" Overall Length
Overall Length
33.44 Inch | 849.376 Millimeter
Shaft Diameter
2.124 Inch | 53.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh